HSS-Co 8% Weldon Shank Fine Pitch Ripper Cutters: Series 25, Regular - TiCN Coated


Select
Select
£22.99 Inc VAT (20%)
Up to 20% off


See all variants from £22.99

Description

Series 25 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Shank Diameter Tolerance:
h6
Plunge Type:
Centre Cutting
Material Grade:
M42
Shank Type:
Weldon Flat
Cutting Direction:
Right Hand
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome