HSS-Co 8% Threaded Shank Coarse Pitch Roughing End Mills: Series 42, Regular - Uncoated


£16.39 Inc VAT (20%)
Up to 5% off

See 3 Product Variants
£16.39

Description

Series 42 - Regular Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutting Direction:
Right Hand
Series:
42
Standards Met:
DIN 844,DIN 1835B
Material:
Cobalt High Speed Steel
Cutter Diameter Tolerance:
js12
Material Grade:
M42
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome