Weldon Shank HSS-E PM TiALN Coated Fine Pitch Ripper Cutters: Series 96, Long


£29.99 Inc VAT (20%)

See 4 Product Variants
£29.99

Description

Series 96 - Long Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.

Feature Attributes

Milling Application:
Roughing,High-feed Milling
Helix Direction:
Right Hand
Coolant Delivery:
External
Cutter Diameter Tolerance:
js12
Shank Type:
Weldon Flat
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome