HSS-E PM Coated Coarse Pitch Ripper Cutters: Series 99, Regular - Peak Power Coated


Select
Select
£21.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £21.99

Description

Series 99 - Regular
Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.Dimensions to DIN 844.

The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.

Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.

These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.

Feature Attributes

Material:
Cobalt High Speed Steel
Series:
99
Standards Met:
DIN 1835B,DIN 844
Plunge Type:
Centre Cutting
Shank Diameter Tolerance:
h6
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome