Weldon Shank Ripper Cutters


Select
£8.99 Inc VAT (20%)
Up to 7% off


See all variants from £8.99

Description

Centre cutting. Weldon shank to DIN1835B. Cutting diameter to js12. Shank diameter to h6. Manufactured to DIN standards.

Feature Attributes

Shank Diameter Tolerance:
h6
Cutter Diameter Tolerance:
js12
Material Grade:
M42
Reach Type:
Standard Neck
Material:
Cobalt High Speed Steel
Milling Application:
Roughing,High-feed Milling
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome