1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. T-Slot Cutters
C800 HSS-E - T-slot cutter with 8 teeth (Metric)

C800 HSS-E - T-slot cutter with 8 teeth (Metric)


See all variants from
£199.99Inc VAT (20%)
See all variants from £199.99

Description

T-slot cutter with 8 teeth

Feature Attributes

Material:
HSS-E
Finish:
Bright
Standards Met:
DIN 851
Number of Flutes:
8
Product Series:
C800
Unit of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome