Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Milling Cutters
Dovetail Cutters
(28)
Brand
(28)
Dormer
(11)
Presto
(2)
Sherwood
(14)
(Unbranded)
(1)
Price
£13
£180
£13 - £180
Special Offers
(25)
BulkDiscount
(18)
ClearanceProduct
(5)
ReducedPrice
(2)
System of Measurement
(15)
Inch
(1)
Metric
(14)
Cutter Form
(15)
Corner Angle
(11)
Inverted
(4)
Cut Length
(15)
5/16in
(1)
3mm
(1)
3.5mm
(1)
4mm
(4)
5.5mm
(3)
+4 more
Material
(27)
Cobalt High Speed Steel
(1)
High Speed Steel
(14)
HSS
(2)
HSS-E
(10)
Finish/Coating
(15)
Bright
(1)
Uncoated
(14)
Shank Diameter
(15)
1/2in
(1)
10mm
(1)
12.0mm
(11)
16.0mm
(2)
Number of Teeth
(15)
6
(10)
8
(4)
10
(1)
Shank Type
(25)
Flatted
(1)
Threaded
(14)
Weldon shank DIN 1835B
(10)
Standards Met
(39)
DIN 1833
(14)
DIN 1833 C
(10)
DIN 1833C
(1)
DIN 1835D
(14)
Tools & Machining
Cutting Tools
Milling Cutters
Dovetail Cutters
Find Dovetail Cutters Products
Sort By
List View
Grid View
HSS Threaded Shank Dovetail Cutters - 60 Corner Angle, Metric
By
Sherwood
Get it by
Mon, 30th Dec
#BulkDiscount
From
£35.99
Inc VAT
View 4 Variants
HSS Threaded Shank Dovetail Cutters - 60 Inverted, Metric
By
Sherwood
Get it by
Mon, 30th Dec
#BulkDiscount
#ReducedPrice
From
£26.99
Inc VAT
View 2 Variants
HSS Threaded Shank Dovetail Cutters - 45 Corner Angle, Metric
By
Sherwood
Get it by
Mon, 30th Dec
#BulkDiscount
From
£41.99
Inc VAT
View 5 Variants
1" X 45DEG HSS Sc/Sh Dovetail Cutter
By
Sherwood
Get it by
Mon, 30th Dec
#BulkDiscount
#ClearanceProduct
£59.99
Inc VAT
1
Add To Basket
HSS Threaded Shank Dovetail Cutters - 45 Inverted, Metric
By
Sherwood
Get it by
Mon, 30th Dec
From
£62.99
Inc VAT
View 2 Variants
C830 HSS-E - 60 Dovetail cutter with 10 teeth (Metric)
By
Dormer
Get it by
Thu, 9th Jan
#BulkDiscount
From
£93.99
Inc VAT
View 4 Variants
HSS Screw Shank Dovetail Cutter - Imperial
By
Presto
Get it by
Tue, 7th Jan
From
£45.99
Inc VAT
View 2 Variants
C830 HSS-E - Dovetail cutter with 12 teeth (Metric)
By
Dormer
Get it by
Mon, 6th Jan
From
£179.99
Inc VAT
View 2 Variants
C830 HSS-E - 45 Dovetail cutter with 10 teeth (Metric)
By
Dormer
Get it by
Mon, 6th Jan
From
£89.99
Inc VAT
View 4 Variants
C830 12mm 45 Degree HSS-Co Fl/Sh Dovetail Cutter
By
Dormer
Get it in
9-13
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
25.0x45DEG SVG Sc/Sh Dovetail Cutter
Get it by
Mon, 30th Dec
#BulkDiscount
#ClearanceProduct
£13.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome