HSS Threaded Shank Dovetail Cutters - 60 Inverted, Metric


£19.99 Inc VAT (20%)
Up to 37.5% off

See 2 Product Variants
£19.99

Description

60° Inverted - Metric (Form D).
Designed to produce dovetail slideways in machine tool tables, jigs and fixtures. Bright finish, straight helix. Made to DIN 1833. Shank to DIN 1835D.

Metric diameter tolerance: + 0.25 - 0.00.

Feature Attributes

Material:
High Speed Steel
Standards Met:
DIN 1835D,DIN 1833
Finish/Coating:
Uncoated
Number of Teeth:
6
Included Angle:
60 °
Shank Type:
Threaded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome