Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Dovetail Cutters
C830 12mm 45 Degree HSS-Co Fl/Sh Dovetail Cutter
By Dormer
Order Code:
ZT3293254S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
9-13
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/dovetail-cutters/c830-12mm-45-degree-hss-co-fl-sh-dovetail-cutter/p/ZT3293254S
Add to quotation
View all Dovetail Cutters
Description
Series C830 HSS-E Flatted Shank 45° Dovetail Cutter
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for C830 12mm 45 Degree HSS-Co Fl/Sh Dovetail Cutter
Material
Cobalt High Speed Steel
Cutter Form
Corner Angle
Finish/Coating
Bright
Cutter Diameter
12mm
Shank Type
Flatted
Included Angle
45°
Number of Teeth
10
Shank Diameter
10mm
MFR Part No.
C83012.0X45
Overall Length
54mm
Standards Met
DIN 1833C
System of Measurement
Metric
Cut Length
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome