1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. Dovetail Cutters
HSS Threaded Shank Dovetail Cutters - 45 Inverted, Metric
0
1
2

HSS Threaded Shank Dovetail Cutters - 45 Inverted, Metric


Select
See all variants from
£18.99Inc VAT (20%)
Up to 16.5% off

See all variants from £18.99

Description

Threaded shank dovetail cutters designed to produce dovetail slide ways in machine tool tables, jigs and fixtures

Features
• Bright finish
• Straight helix
• Manufactured to DIN 1833
• Shank to DIN 1835D
• 45° Inverted - Metric (Form D)
• Metric diameter tolerance: + 0.25 - 0.00

See full description

Feature Attributes

Finish/Coating:
Uncoated
Shank Type:
Threaded
Included Angle:
45 °
Material:
High Speed Steel
System of Measurement:
Metric
Standards Met:
DIN 1833,DIN 1835D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome