C830 HSS-E - 60 Dovetail cutter with 10 teeth (Metric)


£93.99 Inc VAT (20%)

See all variants from £93.99

Description

60° Dovetail cutter with 10 teeth

Feature Attributes

Material:
HSS-E
Shank Type:
Weldon shank DIN 1835B
Unit of Measurement:
Metric
Number of Flutes:
10
Standards Met:
DIN 1833 C
Finish:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome