HSS Threaded Shank Dovetail Cutters - 60 Corner Angle, Metric


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

60° Corner Angle - Metric (Form C).
Designed to produce dovetail slideways in machine tool tables, jigs and fixtures. Bright finish, straight helix. Made to DIN 1833. Shank to DIN 1835D.

Metric diameter tolerance: + 0.25 - 0.00.

Feature Attributes

Included Angle:
60 °
Cutter Form:
Corner Angle
Material:
High Speed Steel
Shank Type:
Threaded
Finish/Coating:
Uncoated
Shank Diameter:
12.0 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome