Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Dovetail Cutters
1" X 45DEG HSS Sc/Sh Dovetail Cutter
By Sherwood
Order Code:
ZT1155385X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/dovetail-cutters/1-inch-x-45deg-hss-sc-sh-dovetail-cutter/p/ZT1155385X
Add to quotation
Schedule an order and save 5%
View all Dovetail Cutters
Description
For all dimensional and technical specifications please refer to our catalogue.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1" X 45DEG HSS Sc/Sh Dovetail Cutter
Included Angle
45°
Standards Met
DIN 1833
DIN 1835D
Number of Teeth
6
Material
High Speed Steel
Overall Length
2-3/4in
Cutter Form
Corner Angle
Shank Type
Threaded
Shank Diameter
1/2in
Cut Length
5/16in
System of Measurement
Inch
Cutter Diameter
1in
Finish/Coating
Uncoated
Cutter Style
Dovetail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome