C830 HSS-E - Dovetail cutter with 12 teeth (Metric)


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description


Description unavailable

Feature Attributes

Material:
HSS-E
Finish:
Bright
Standards Met:
DIN 1833 C
Number of Flutes:
12
Product Series:
C830
Shank Type:
Weldon shank DIN 1835B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome