Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
C801 25X14MM HSS-E Flatted Shank T Slot Cutter DIN 851
By Dormer
Order Code:
ZT1155200X
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/t-slot-cutters/c801-25x14mm-hss-e-flatted-shank-t-slot-cutter-din-851/p/ZT1155200X
Add to quotation
View all T-Slot Cutters
Description
T-slot cutter with 8 teeth
Specifications
Technical Information
Specifications for C801 25X14MM HSS-E Flatted Shank T Slot Cutter DIN 851
Material
HSS-E
Number of Flutes
8
Shank Type
Weldon shank DIN 1835B
Unit of Measurement
Metric
Finish
Bright
Standards Met
DIN 851
Product Series
C801
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome