C822 HSS-E - Woodruff cutter with 10 teeth (Metric)

C822 HSS-E - Woodruff cutter with 10 teeth (Metric)


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Woodruff cutter with 10 teeth

Feature Attributes

Material:
HSS-E
Finish:
Bright
Product Series:
C822
Number of Flutes:
10
Standards Met:
DIN 850
System of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome