Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Milling Cutters
HSS Woodruff Cutters
(60)
Brand
(60)
Dormer
(24)
Kestag
(1)
Presto
(5)
Sherwood
(30)
Rating
(14)
(14)
Price
£15
£300
£15 - £300
Special Offers
(73)
BulkDiscount
(31)
ClearanceProduct
(27)
ReducedPrice
(15)
Cutter Width
(31)
1/4in
(4)
1/8in
(3)
1/16in
(1)
2.5mm
(1)
3mm
(1)
+11 more
Shank Diameter
(30)
1/2in
(16)
12mm
(1)
12.0mm
(13)
Overall Length
(30)
2-1/4in
(7)
2-1/2in
(2)
2-3/4in
(5)
3in
(2)
57.0mm
(5)
+4 more
Material
(55)
Cobalt High Speed Steel
(1)
High Speed Steel
(30)
HSS-E
(24)
Standards Met
(84)
BS 122
(30)
DIN 850
(54)
Number of Flutes
(24)
6
(3)
8
(8)
10
(6)
12
(7)
Tools & Machining
Cutting Tools
Milling Cutters
HSS Woodruff Cutters
Find HSS Woodruff Cutters Products
Sort By
List View
Grid View
HSS Threaded Shank Woodruff Cutters - Metric
By
Sherwood
Get it by
Wed, 27th Nov
#BulkDiscount
From
£15.99
Inc VAT
Up to 40% off
View 14 Variants
HSS Threaded Shank Woodruff Cutters - Inch
By
Sherwood
Get it by
Wed, 27th Nov
#BulkDiscount
#ClearanceProduct
From
£15.99
Inc VAT
Up to 30% off
View 16 Variants
HSS Screw Shank Woodruff Cutter - Metric
By
Presto
Get it by
Thu, 28th Nov
#BulkDiscount
From
£81.99
Inc VAT
View 2 Variants
HSS Screw Shank Woodruff Cutter - Imperial
By
Presto
Get it by
Thu, 28th Nov
From
£59.99
Inc VAT
View 3 Variants
C822 HSS-E - Woodruff cutter with 6 teeth (Metric)
By
Dormer
Get it by
Wed, 27th Nov
From
£99.99
Inc VAT
View 3 Variants
C822 HSS-E - Woodruff cutter with 10 teeth (Metric)
By
Dormer
Get it by
Mon, 2nd Dec
#ReducedPrice
From
£129.99
Inc VAT
Up to 20% off
View 6 Variants
C822 HSS-E - Woodruff cutter with 12 teeth (Metric)
By
Dormer
Get it by
Mon, 2nd Dec
From
£139.99
Inc VAT
View 7 Variants
C822 HSS-E - Woodruff cutter with 8 teeth (Metric)
By
Dormer
Get it by
Wed, 27th Nov
From
£104.99
Inc VAT
View 8 Variants
1524 13.5X3MM Woodruff Cutter
By
Kestag
Get it in
8-11
working days
#ClearanceProduct
£43.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome