C822 HSS-E - Woodruff cutter with 12 teeth (Metric)


£174.99 Inc VAT (20%)

See all variants from £174.99

Description

Woodruff cutter with 12 teeth

Feature Attributes

Material:
HSS-E
Number of Flutes:
12
Standards Met:
DIN 850
Finish:
Bright
System of Measurement:
Metric
Product Series:
C822
More attributes