1524 13.5X3MM Woodruff Cutter

Order Code: ZT1155301X

£43.99 Inc VAT (20%)


Description

1524
HSSE-Co, 5% Cobalt woodruff cutters for producing accurated keyways to DIN 850D. Bright finish, type N. 10° helix, 10° rake.
Application: all normal materials to 1000 N/mm2.

Specifications for 1524 13.5X3MM Woodruff Cutter
  • System of Measurement
    Metric
  • Cutter Width
    3mm
  • Material
    Cobalt High Speed Steel
  • Cutter Style
    Woodruff
  • MFR Part No.
    1524 13.5x3
  • Series
    1524
  • Cutter Diameter
    13.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome