C822 HSS-E - Woodruff cutter with 8 teeth (Metric)


£104.99 Inc VAT (20%)
Up to 12% off

See all variants from £104.99

Description

Woodruff cutter with 8 teeth

Feature Attributes

Material:
HSS-E
Finish:
Bright
System of Measurement:
Metric
Product Series:
C822
Standards Met:
DIN 850
Number of Flutes:
8
More attributes