0
1

HSS Threaded Shank Woodruff Cutters - Inch


£14.49 Inc VAT (20%)

See all variants from £14.49

Description

Inch - 1/2" Shank Diameter.
Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850. Shank to DIN 1835/D.

Inch Limits of Tolerance:
Diameter: +0.015" -0.100".
Width: +0.000" -0.001".

Feature Attributes

System of Measurement:
Inch
Standards Met:
DIN 850,BS 122
Material:
High Speed Steel
Finish/Coating:
Uncoated
Shank Type:
Threaded
Shank Diameter:
1/2 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome