1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. T-Slot Cutters

T-Slot Cutters Threaded Shank HSS - Metric


Select
See all variants from
£16.99Inc VAT (20%)
Up to 8.5% off

See all variants from £16.99

Description

Used for machining T-slots on slide tables, fixtures etc., to DIN 650. For milling structural, carburized and heat treated steel up to 900N/mm2. Sizes up to 16mm and 1/2" have 6 flutes and 18mm and 5/8" upwards have 8 flutes. Made to DIN 851. Shank to DIN 1835/D. Flute form 12° RH/LH.

Metric Limits of Tolerance:
Diameter: +0.13 - 0.13.
Length: +0.13 - 0.13.

See full description

Feature Attributes

Shank Type:
Threaded
Material:
High Speed Steel
Finish/Coating:
Uncoated
Standards Met:
DIN 851
System of Measurement:
Metric