1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. HSS Corner Rounding Cutters
HSS Threaded Shank Corner Rounding Cutters - Metric

HSS Threaded Shank Corner Rounding Cutters - Metric


Select
Select
See all variants from
£24.99Inc VAT (20%)
Up to 13% off

See all variants from £24.99

Description

Metric Sizes.

Designed to produce convex corner radii. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to works standards. 5° RH Flutes.
Bright finish, straight helix. Radii tolerance: ± 0.005". Shank to DIN 1835/D.

See full description

Feature Attributes

Number of Teeth:
4
System of Measurement:
Metric
Standards Met:
DIN 1835D
Shank Type:
Threaded
Finish/Coating:
Bright
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome