Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
11PCE Set KC3 Throwaway Cutters
By Kennedy
Order Code:
ZT1155143X
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/tools-and-machining/kc3-milling-cutters/11pce-set-kc3-throwaway-cutters/p/ZT1155143X
Add to quotation
Schedule an order and save 5%
View all KC3 Milling Cutters
Description
Contents:
Cutting diameters
Short Series: 1, 2, 3, 4, 5 & 6mm.
Long Series: 2, 3, 4, 5 & 6mm.
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 11PCE Set KC3 Throwaway Cutters
Number of Flutes
(2)2
(9)3
Finish/Coating
Uncoated
Number of Pieces
11
Material
Cobalt High Speed Steel
Plunge Type
Centre Cutting