Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
(113)
Brand
(113)
Europa
(2)
Kennametal
(13)
Kennedy
(68)
Presto
(28)
Seco
(1)
+1 more
Rating
(15)
(15)
Price
£2
£1.85K
£2 - £1.85K
Special Offers
(145)
BulkDiscount
(93)
ClearanceProduct
(35)
ReducedPrice
(17)
End Mill Type
(69)
Ball Nose
(5)
Slot Drill
(62)
End Mill
(2)
Length
(22)
24.5mm
(1)
25.5mm
(1)
26mm
(1)
28mm
(2)
29mm
(3)
+8 more
Material Grade
(69)
M35
(67)
M42
(2)
Shank Diameter
(67)
1/4in
(6)
1/5in
(1)
1/7in
(1)
1/10in
(1)
1/14in
(1)
+7 more
Overall Length
(67)
1-1/4in
(1)
1-1/16in
(1)
1-3/4in
(2)
1-3/8in
(1)
1-3/32in
(2)
+25 more
Milling Application
(134)
End Milling
(67)
Slotting
(67)
Material Application
(335)
Aluminium
(67)
Aluminium Alloys
(67)
Cast Iron
(67)
Nonferrous Metals
(67)
Steel
(67)
Material
(97)
Cobalt High Speed Steel
(68)
HSCo
(27)
High Speed Steel
(2)
Number of Flutes
(71)
2
(16)
(2)2
(1)
(9)3
(1)
4
(1)
3
(52)
Finish/Coating
(72)
TiN
(17)
Uncoated
(36)
TiAlN
(2)
TiCN
(17)
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
Find KC3 Milling Cutters Products
Sort By
List View
Grid View
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Inch - Uncoated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£3.69
Inc VAT
Up to 15.5% off
View 5 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - Uncoated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£5.99
Inc VAT
Up to 3.5% off
View 9 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - TiCN Coated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
From
£3.69
Inc VAT
Up to 21.5% off
View 8 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - Uncoated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
From
£5.29
Inc VAT
Up to 18.5% off
View 11 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Ball Nose, Metric - Uncoated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
From
£4.19
Inc VAT
View 4 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Inch - Uncoated
By
Kennedy
Get it by
Tue, 26th Nov
#ClearanceProduct
#ReducedPrice
From
£2.29
Inc VAT
Up to 14.5% off
View 5 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Inch - TiN Coated
By
Kennedy
Get it by
Tue, 26th Nov
#ClearanceProduct
From
£7.99
Inc VAT
View 2 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Long Series, Metric - TiN Coated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ReducedPrice
From
£7.19
Inc VAT
Up to 11% off
View 8 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - TiN Coated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£11.29
Inc VAT
Up to 8% off
View 7 Variants
HSS-Co 5% KC3 3* Flute Throwaway Milling Cutters, Weldon Shank: Short Series, Metric - TiCN Coated
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
From
£7.99
Inc VAT
Up to 18% off
View 6 Variants
7/32" TiCN KC3 Throwaway Cutter
By
Kennedy
Get it by
Tue, 26th Nov
#ClearanceProduct
£7.99
Inc VAT
1
Add To Basket
7/32" HSS-Cobalt B/N KC3 Throwaway Cutter
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
£9.39
Inc VAT
1
Add To Basket
11PCE Set KC3 Throwaway Cutters
By
Kennedy
Get it by
Tue, 26th Nov
£109.99
Inc VAT
1
Add To Basket
HSCo Short Series Flat Shank Throw-away Tri Cutter - Imperial
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 4 Variants
HSCo Short Series Flat Shank Throw-away Tri Cutter - Metric
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 7 Variants
2.5X6 HSCo Short Series Flat Shank Throw-away Tri Cutters - TiCN
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
#ReducedPrice
£17.99
Inc VAT
£19.99
10% off
1
Add To Basket
5/32"X1/4" HSCo Short Series Flat Shank Throw-away Tri Cutters - TiCN
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
£22.99
Inc VAT
1
Add To Basket
HSCo Long Series Flat Shank Tri Cutter - Metric
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 11 Variants
HSCo Long Series Flat Shank Tri Cutter - Imperial
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 3 Variants
7/8"X1" HSCo8 BS122/4 Screw Shank N/S Tricut
By
Presto
Get it by
Wed, 27th Nov
#BulkDiscount
£92.99
Inc VAT
1
Add To Basket
MP10-10006C90Z2-M03 F40M
By
Seco
Get it in
11-15
working days
£62.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
Ceramic Milling Cutters
By
Kennametal
Get it in
10-13
working days
From
£759.99
Inc VAT
View 13 Variants
1281210600 6mm M42 Throwaway TiALN
By
Europa
Get it in
10-14
working days
#BulkDiscount
£19.99
Inc VAT
1
Add To Basket
1281211000 10mm M42 Throw Away TiALN
By
Europa
Get it in
9-12
working days
#BulkDiscount
£30.99
Inc VAT
1
Add To Basket
6696-45570 16mm TiALN Multi/flasprippa Cutter
Get it in
7-10
working days
£179.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome