7/32" TiCN KC3 Throwaway Cutter

Order Code: ZT1155096X

£7.99 Inc VAT (20%)


Description

Short Series - Inch - TiCN Coated
Kennedy KC3 throwaway 3* flute endmills are manufactured HSS-Co 5% making them much tougher than HSS. This means that Kennedy endmills can be used at higher speeds and feeds which in turn gives greater productivity.
*Except: 1mm cutters, 2mm and 1/16" ball nose cutters, all of which have two flutes.

Suitable for slot drilling and end milling. Cutters are held in adaptors/chucks by the action of a set screw which locates on the shank flat giving quick and easy cutter change. Shank Diameter: 1/4”,

Inch Tolerances:
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.0005, -0.0013.

Kennedy KC3 endmills are available uncoated, TiN coated and TiCN coated.

TiN (Titanium nitride) provides a surface hardness in the region of 2300HV which offers improved wear resistance, tool life and productivity.

TiCN (Titanium Carbonitride) gives a surface hardness in the region of 3000-3500 HV, excellent wear resistance and good heat resistance. This coating is used for the same things as TiN but also for hard steels, stainless, cast iron, brass & bronze.

See full description
Specifications for 7/32" TiCN KC3 Throwaway Cutter
  • Shank Diameter
    1/4in
  • End Mill Type
    Slot Drill
  • Overall Length
    1-3/8in
  • Milling Application
    End Milling
    Slotting
  • Cutting Direction
    Right Hand
  • Number of Flutes
    3
  • Cutter Diameter
    7/32in
  • Material
    Cobalt High Speed Steel
  • Material Application
    Aluminium Alloys
    Steel
    Nonferrous Metals
    Cast Iron
    Aluminium
  • Chuck Clearance
    7/32in
  • Length Type
    Short
  • Material Grade
    M35
  • Flute Length
    1/4in
  • Plunge Type
    Centre Cutting
  • Finish/Coating
    TiCN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome