7/64" TiN L/S KC3 Throwaway Cutter

Order Code: ZT1155063X

£7.99 Inc VAT (20%)


Description

Long Series - Inch
For high volume production. Compatible with standard automatic locking chucks and spindle adaptors (available on request).

Specifications for 7/64" TiN L/S KC3 Throwaway Cutter
  • Material Grade
    M35
  • Flute Length
    9/32in
  • Length Type
    Long
  • End Mill Type
    Slot Drill
  • Shank Diameter
    1/4in
  • Milling Application
    Slotting
    End Milling
  • Cutting Direction
    Right Hand
  • Material Application
    Nonferrous Metals
    Steel
    Aluminium Alloys
    Cast Iron
    Aluminium
  • Chuck Clearance
    33/64in
  • Plunge Type
    Centre Cutting
  • Finish/Coating
    TiN
  • Material
    Cobalt High Speed Steel
  • Overall Length
    1-9/32in
  • Cutter Diameter
    7/64in
  • Number of Flutes
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome