Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
1281211000 10mm M42 Throw Away TiALN
By Europa
Order Code:
ZT3811171S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
9-13
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/kc3-milling-cutters/1281211000-10mm-m42-throw-away-tialn/p/ZT3811171S
Add to quotation
View all KC3 Milling Cutters
Description
Short Length, 3 Flute, Centre Cutting, with Flatted Shank
Tags:
#BulkDiscount
Specifications
Specifications for 1281211000 10mm M42 Throw Away TiALN
Finish/Coating
TiAlN
End Mill Type
End Mill
Cutter Diameter
1mm
Material
High Speed Steel
Material Grade
M42
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome