Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
KC3 Milling Cutters
1281210600 6mm M42 Throwaway TiALN
By Europa
Order Code:
ZT2490267S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
9-13
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/kc3-milling-cutters/1281210600-6mm-m42-throwaway-tialn/p/ZT2490267S
Add to quotation
View all KC3 Milling Cutters
Description
Short Length, 3 Flute, Centre Cutting, with Flatted Shank
Tags:
#BulkDiscount
Specifications
Specifications for 1281210600 6mm M42 Throwaway TiALN
Material
High Speed Steel
Material Grade
M42
Finish/Coating
TiAlN
Number of Flutes
3
Cutter Diameter
6mm
End Mill Type
End Mill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome