MP10-10006C90Z2-M03 F40M

Order Code: ZT1280590S

£64.99each Inc VAT (20%)
£129.98 minimum order value

Minimum order quantity: 2.

Description

Made with a tough carbide construction and coated with a PVD coating for heat and wear resistance the Minimaster drilling insert offers reliable drilling performance in centre drilling applications.

Features and Benefits
• Hardy carbide construction for improved durability
• PVD coating for improved wear and heat resistance
• 90 degree angle point

Specifications
• Grade: F40M
• Gradetype: Carbide PVD
• Point angle 90 degrees
• Cutting diameter 10mm
• Cutting edges x 2

Typical Applications
• Centre drilling

See full description
Specifications for MP10-10006C90Z2-M03 F40M
  • Number of Flutes
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome