8MM HSS Plain Shank Corner Rounding Cutter

Order Code: ZT1155507X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Designed to produce convex corner radii. For milling structural, carburising and heat treated steel up to 900N/mm2. Manufactured to works standards. 5° RH Flutes. Bright finish, straight helix. Radii tolerance: ± 0.005”.

Specifications for 8MM HSS Plain Shank Corner Rounding Cutter
  • Radius
    8.0mm
  • Overall Length
    73.0mm
  • Cutter Diameter
    25.0mm
  • Shank Diameter
    25.0mm
  • System of Measurement
    Metric
  • Shank Type
    Plain
  • Number of Teeth
    4
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • Cutter Style
    Corner Rounding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome