TCT Hinge Boring Bit 35mm x 60mm FAIHBB35

Order Code: ZT1279331P

£20.99 Inc VAT (20%)


Description

The Faithfull Hinge Boring Bit with a Tungsten Carbide cutter is designed for repetitive drilling of blind holes when fitting concealed (Blum) hinges in kitchen, bedroom and bathroom cabinet doors. They are suitable for use on all natural woods and man-made materials such as blockboard, melamine faced boards, chipboard and MDF, and provide a long working life. These bits should always be used with a stand-mounted drill. Features Solid carbide tipped centre point Solid carbide main cutter Relief angle to reduce drag 5/16in - 8mm shank Specifications Diameter 35mm Length 60mm

See full description
Specifications for TCT Hinge Boring Bit 35mm x 60mm FAIHBB35
  • MFR Part No.
    FAIHBB35
  • Diameter
    35mm
  • Length
    60mm
  • Material
    TCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome