D747 HSS - Metal slitting saw with fine pitch and 128 teeth (Metric)


£49.99 Inc VAT (20%)

See 15 Product Variants
£49.99

Description

Metal slitting saw with fine pitch and 128 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Number of Flutes:
128
Unit of Measurement:
Metric
Mill Profile:
Fine
Standards Met:
DIN 1837
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome