D747 HSS - Metal slitting saw with fine pitch and 160 teeth (Metric)


£53.99 Inc VAT (20%)

See 7 Product Variants
£53.99

Description

Metal slitting saw with fine pitch and 160 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Standards Met:
DIN 1837
Number of Flutes:
160
Mill Profile:
Fine
Series:
D747
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome