1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. T-Slot Cutters
C800 HSS-E - T-slot cutter with 6 teeth (Metric)

C800 HSS-E - T-slot cutter with 6 teeth (Metric)


See all variants from
£133.99Inc VAT (20%)
See all variants from £133.99

Description

T-slot cutter with 6 teeth

Feature Attributes

Material:
HSS-E
Number of Flutes:
6
Finish:
Bright
Unit of Measurement:
Metric
Standards Met:
DIN 851
Product Series:
C800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome