Carbide Burrs - Conical 14


Select
Select
£3.39 Inc VAT (20%)
Up to 15.5% off


See all variants from £3.39

Description

Cut 9 conical carbide burrs feature a cut 9 chipbreaker for fast stock removal, improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.

Features and Benefits
• Manufactured from hard carbide for improved rigidity
• Cut 9 chipbreaker for fast stock removal, improved control and reduced chips
• Suitable for use on materials up to HRC65 hardness

Typical Applications
• Deburring

Notes
• Workpiece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr.

Feature Attributes

Included Angle:
14 °
Finish/Coating:
Uncoated
Head Material:
Carbide
Head Shape:
Conical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome