Fab Outdoor Surface Mounted Downlights with Black Finish


£79.99 Inc VAT (20%)
3.5% off

See all variants from £79.99


Description unavailable

Feature Attributes

Width:
8.5 cm
Material:
Aluminium, Glass
Height:
8.7 cm
Lamp Type:
GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome