Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
(645)
Infrared Lamps & Bulbs
(154)
Area Lights
(171)
Motion Sensor Lights and Kits
(35)
Bollard, Post & Pedestal Lights
(1,016)
Recessed Floor & Decking Lights
(447)
Outdoor Wall Lights
(3,167)
Outdoor Ceiling Lights
(500)
PIR Lights
(157)
Outdoor Display Lights
(223)
Brand
(6,515)
3M
(3)
4LITE
(6)
AL
(13)
ASD
(41)
ATP
(1)
+94 more
Rating
(17)
(17)
Price
£2
£5.5K
£2 - £5.5K
Special Offers
(675)
BulkDiscount
(446)
ClearanceProduct
(4)
NewProduct
(21)
ReducedPrice
(204)
IP Rating
(4,412)
IP20
(147)
IP20, IP44
(7)
IP23
(133)
IP33
(10)
IP65-IP67
(2)
+17 more
Finish
(4,198)
304 SS, Black
(2)
Aged Brass
(6)
Aluminium, Tinted
(2)
Aged Copper
(3)
Aluminium, White
(1)
+341 more
Lamp Type
(4,023)
2D
(3)
B22
(1)
CFL
(1)
E27 Par-38
(1)
E14
(154)
+39 more
Product Type
(3,779)
2 Light
(2)
Adjustable Beam Spot
(1)
Adjustable LED Bulkhead
(4)
Area Floodlight
(1)
Area Light Charger
(1)
+479 more
Height
(3,629)
2.2m
(1)
0.5cm
(1)
37mm
(2)
0.3cm
(1)
0.9cm
(2)
+643 more
Maximum Wattage
(3,401)
1.3W LED
(2)
0.1W
(1)
0.5
(2)
0.2W
(2)
0.5W
(6)
+288 more
Material
(3,200)
201 Stainless Steel
(9)
ABS - PC
(1)
E10
(6)
304 Stainless Steel
(38)
Acrylic Diffuser
(2)
+218 more
Bulb Included
(2,809)
No
(1,557)
Not Included
(68)
Yes
(1,156)
Yes (Integral)
(3)
Yes - 8W GU10 LED
(3)
+1 more
Width
(2,540)
2m
(1)
1cm
(4)
3.0cm
(1)
1.5cm
(4)
2.0cm
(2)
+353 more
Colour Temperature
(2,211)
2700
(5)
2700 - 2700K
(1)
2700K
(95)
2700K Warm White
(2)
3000 - 4000K
(3)
+93 more
Electrical & Lighting
Lighting
Outdoor Lighting
Find Outdoor Lighting Products
Sort By
List View
Grid View
Top Categories
Floodlights
(645)
Infrared Lamps & Bulbs
(154)
Area Lights
(171)
Motion Sensor Lights and Kits
(35)
Bollard, Post & Pedestal Lights
(1,016)
Recessed Floor & Decking Lights
(447)
Outdoor Wall Lights
(3,167)
Outdoor Ceiling Lights
(500)
PIR Lights
(157)
Outdoor Display Lights
(223)
Galaxy Rechargeable Floodlight
By
Nightsearcher
Get it by
Tue, 15th Apr
From
£27.99
Inc VAT
View 2 Variants
Rechargeable Flexible Floodlight with Tripod
By
Sealey
Get it by
Wed, 16th Apr
£69.99
Inc VAT
1
Add To Basket
Ruby Infrared Lamps SK15 Ends
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£21.99
Inc VAT
View 4 Variants
COB LED Floodlights
By
Kobe
Get it by
Tue, 15th Apr
#BulkDiscount
From
£12.99
Inc VAT
View 7 Variants
Rechargeable COB LED Portable Work Light
By
Kobe
Get it by
Thu, 17th Apr
#BulkDiscount
£42.99
Inc VAT
1
Add To Basket
LED Spot Light WS 2050 W 1680LMIP44 White
By
Brennenstuhl
Get it by
Tue, 15th Apr
#BulkDiscount
£31.99
Inc VAT
1
Add To Basket
Ruby Infrared Lamps R7S Ends
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£17.99
Inc VAT
View 11 Variants
M18 Trueview LED Rover Area Light - Bare Unit
By
Milwaukee
Get it by
Tue, 15th Apr
£91.99
Inc VAT
1
Add To Basket
M18 Trueview Radius Area Light - Bare Unit
By
Milwaukee
Get it by
Tue, 15th Apr
£279.99
Inc VAT
1
Add To Basket
M18 Trueview High Output Stand Area Light Charger - Bare Unit
By
Milwaukee
Get it by
Tue, 15th Apr
£599.99
Inc VAT
1
Add To Basket
M18 PACKOUT Area Light Charger 240V
By
Milwaukee
Get it by
Tue, 15th Apr
£269.99
Inc VAT
1
Add To Basket
LED Floodlight WS 2050 S 1680LMIP44 Black
By
Brennenstuhl
Get it by
Tue, 15th Apr
£28.99
Inc VAT
1
Add To Basket
Worklamp 5 LED SQ Flood 10-30V
By
ECCO
Get it by
Wed, 16th Apr
#NewProduct
£32.99
Inc VAT
1
Add To Basket
Multi Surface Painter's Masking Tape 24mmx41.1m
By
Frogtape
Get it by
Thu, 17th Apr
#BulkDiscount
£10.39
Inc VAT
1
Add To Basket
Infrared Bulb for FMT6910 Trisk & ETS2/CM31KW 520
By
Fast Mover Tools
Get it by
Wed, 16th Apr
£66.99
Inc VAT
1
Add To Basket
Clear Infrared 216-SK15 Heat Lamp 500W - IR-500W-216-SK15-7960331
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
£16.99
Inc VAT
1
Add To Basket
Gold Infrared Lamps 350mm SK15 Ends
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£39.99
Inc VAT
View 5 Variants
Buffalo Infrared Heat Lamp Clear ES 250W - ICB-250-240
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
£21.99
Inc VAT
1
Add To Basket
PAR 38 Infrared 240V Bulbs
By
Curalux
Get it by
Thu, 17th Apr
#BulkDiscount
From
£10.99
Inc VAT
View 3 Variants
Extra Slim Floodlight with Wall Bracket
By
Sealey
Get it by
Wed, 16th Apr
From
£13.99
Inc VAT
Up to 16.5% off
View 4 Variants
Extra Slim Floodlight with P.I.R Sensor
By
Sealey
Get it by
Wed, 16th Apr
#ReducedPrice
From
£17.99
Inc VAT
Up to 16% off
View 3 Variants
Rechargeable Floodlight/Inspection Lamp Docking Station Kit
By
Sealey
Get it by
Wed, 16th Apr
#ReducedPrice
£92.99
Inc VAT
£99.99
7% off
1
Add To Basket
Rechargeable Pocket Floodlight with Magnet 360
By
Sealey
Get it by
Wed, 16th Apr
From
£45.99
Inc VAT
View 3 Variants
Delicate Surface Painter's Masking Tape 24mmx41.1m
By
Frogtape
Get it by
Thu, 17th Apr
£10.29
Inc VAT
1
Add To Basket
Scotch-Brite Eraser Burnish Floor Pad 17" 43cm 5XPADS
By
3M
Get it by
Tue, 22nd Apr
£109.99
Inc VAT
1
Add To Basket
Infrared Bulb, 1KW, for FMT6900 & FMT6900ST 300mm
By
Fast Mover Tools
Get it by
Wed, 16th Apr
£92.99
Inc VAT
1
Add To Basket
Infrared Bulbs
By
Fast Mover Tools
Get it by
Wed, 16th Apr
From
£79.99
Inc VAT
View 2 Variants
Loading Bay Floodlight 30W SMD LED
By
Sealey
Get it by
Wed, 16th Apr
£209.99
Inc VAT
1
Add To Basket
Marinus Gu10 Bi-Directional Outdoor Wall Lights
By
4LITE
Get it by
Thu, 17th Apr
From
£33.99
Inc VAT
View 6 Variants
LED Floodlight 4000K 230V IP65 10W
By
Netlighting
Get it by
Thu, 17th Apr
£22.99
Inc VAT
1
Add To Basket
Recess Pro Downlight Cutout Beam IP44 Non Dimmable White
By
Netlighting
Get it by
Thu, 17th Apr
From
£34.99
Inc VAT
Up to 4.5% off
View 7 Variants
Glenbeigh 1 Light Outdoor Pedestal Lantern Black IP44, E27
By
Netlighting
Get it by
Thu, 17th Apr
£109.99
Inc VAT
1
Add To Basket
LED Blue Mini Ground Light comes with Three Interchangeable Heads, 230V IP65 0.6W
By
Netlighting
Get it by
Thu, 17th Apr
£32.99
Inc VAT
1
Add To Basket
Niteflood LED Floodlights
By
JCC Lighting
Get it by
Tue, 22nd Apr
From
£10.99
Inc VAT
View 13 Variants
Lincat LA210 Infrared Heated Gantry Lamp 500W Push Fit R7S - LA210
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
£21.99
Inc VAT
1
Add To Basket
Gold Infrared Lamps 230V 118mm R7S Ends
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£20.99
Inc VAT
View 2 Variants
Clear Infrared 216-SK15 Heat Lamp 500W - IR-500W-216-SK15-REF-7960372
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
£17.99
Inc VAT
1
Add To Basket
Clear Infrared 118-R7S Catering Lamps
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£6.39
Inc VAT
Up to 10% off
View 4 Variants
Clear Infrared Heat Lamps
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£16.99
Inc VAT
View 2 Variants
Ceramic Infrared Elements Full Size
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£24.99
Inc VAT
Up to 3.5% off
View 10 Variants
Jacketed Clear Infrared Lamp 350 SK15 1500W - JIR-1.5KW-350-SK15
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
£35.99
Inc VAT
1
Add To Basket
Ceramic Infrared Elements Half Size
By
Under Control Instruments
Get it by
Thu, 17th Apr
#BulkDiscount
From
£22.99
Inc VAT
View 2 Variants
Sensor Lights - White (Pack of 2)
By
Uni-Com
Get it by
Wed, 16th Apr
#BulkDiscount
£10.29
Inc VAT
1
Add To Basket
Lantern Coach Bc IP44 100W White
By
ASD
Get it in
15-17
working days
£34.99
Inc VAT
1
Add To Basket
Citronella Tin Unlidded Large
By
Price's Candles
Get it in
5-6
working days
#BulkDiscount
£2.79
Inc VAT
1
Add To Basket
Rechargeable Portable Floodlight 30SMD LED Lithium-ion
By
Sealey
Get it by
Wed, 16th Apr
#BulkDiscount
#ReducedPrice
£64.99
Inc VAT
£75.99
14% off
1
Add To Basket
DCL074 XR Tool Connect Area Light 18V Bare Unit DEWDCL074
By
DeWalt
Get it by
Tue, 15th Apr
£229.99
Inc VAT
1
Add To Basket
150W Eco Halogen PIR Black Floodlight
By
Powermaster
Get it by
Thu, 17th Apr
£22.99
Inc VAT
1
Add To Basket
LED PIR Cool White Floodlight 20W
By
Eveready
Get it by
Thu, 17th Apr
£15.99
Inc VAT
1
Add To Basket
SMD LED Wall Mounted Floodlight
By
Faithfull Power Plus
Get it by
Tue, 15th Apr
From
£10.49
Inc VAT
View 2 Variants
110V 50W LED Floodlight
By
Nightsearcher
Get it by
Tue, 22nd Apr
£89.99
Inc VAT
1
Add To Basket
Rechargeable Pocket Floodlight with Power Bank
By
Sealey
Get it by
Wed, 16th Apr
From
£26.99
Inc VAT
View 3 Variants
Rechargeable Portable Fold Flat Floodlight COB LED Lithium-ion
By
Sealey
Get it by
Wed, 16th Apr
From
£32.99
Inc VAT
View 2 Variants
Fireguard NG Mains Twist and Lock Unlamped Showerlight
By
Fireguard Next Generation
Get it by
Tue, 22nd Apr
From
£29.99
Inc VAT
View 3 Variants
GU10 Stainless Steel Downward Wall Light 7W LED Max, IP44
By
Architectural Exterior
Get it by
Tue, 22nd Apr
£21.99
each
Inc VAT
8
Add To Basket
Minimum order quantity: 8.
Twin GU10 Stainless Steel Up/Down Wall Light 7W LED
By
Architectural Exterior
Get it by
Tue, 22nd Apr
From
£23.99
Inc VAT
View 3 Variants
V50 Fire-rated LED Downlight 650 Lumen
By
V50™
Get it by
Tue, 22nd Apr
From
£17.99
Inc VAT
View 3 Variants
V50 Tilt Fire-rated LED Downlight 650 Lumen
By
V50™
Get it by
Tue, 22nd Apr
From
£27.99
Inc VAT
View 3 Variants
GU10 Stainless Steel Garden Spike Light 7W LED Max, IP44
By
Architectural Exterior
Get it by
Tue, 22nd Apr
£27.99
each
Inc VAT
6
Add To Basket
Minimum order quantity: 6.
Fireguard NG Mains Twist and Lock Unlamped Downlight
By
Fireguard Next Generation
Get it by
Tue, 22nd Apr
From
£39.99
Inc VAT
View 3 Variants
Square Portable Solar Light
By
Solar Range
Get it by
Tue, 22nd Apr
£119.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
Fireguard NG Mains Twist and Lock Unlamped Downlight IP20 Chrome
By
Fireguard Next Generation
Get it by
Tue, 22nd Apr
£20.99
each
Inc VAT
Add To Basket
Minimum order quantity: 23.
Square Solar Bollard
By
Solar Range
Get it by
Tue, 22nd Apr
£119.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
IP66 Commercial Bollard
By
Commercial bollard
Get it by
Tue, 22nd Apr
From
£159.99
Inc VAT
View 4 Variants
Square Surface Solar Light
By
Solar Range
Get it by
Tue, 22nd Apr
From
£99.99
Inc VAT
View 2 Variants
Square Solar Wall Light
By
Solar Range
Get it by
Tue, 22nd Apr
£79.99
each
Inc VAT
3
Add To Basket
Minimum order quantity: 3.
Fireguard NG Mains Twist and Lock Unlamped Downlight - Tilting
By
Fireguard Next Generation
Get it by
Tue, 22nd Apr
From
£16.99
Inc VAT
Up to 15% off
View 2 Variants
Black Floodlights
By
Toughflood Commerical
Get it by
Tue, 22nd Apr
From
£49.99
Inc VAT
View 4 Variants
ph Level Reducer
By
Blue Horizons
Get it by
Wed, 16th Apr
From
£19.99
Inc VAT
View 2 Variants
Sea Kelp Shampoo 300ml 6 x 300ml
By
Scottish Fine Soaps
Get it by
Tue, 22nd Apr
£44.99
Inc VAT
1
Add To Basket
Scotch-Brite Purple High Shine Diamond Pad 15" 38cm 5XPADS
By
3M
Get it by
Wed, 16th Apr
#ReducedPrice
£149.99
Inc VAT
£159.99
6% off
1
Add To Basket
Scotch-Brite Autoscrubber Floor Pad 20" 50cm 5XPADS
By
3M
Get it by
Tue, 22nd Apr
£109.99
Inc VAT
1
Add To Basket
Nlite CC16T Carbon Composite Telescopic Pole 1.6M Each
By
AUK Group
Get it by
Wed, 16th Apr
£119.99
Inc VAT
1
Add To Basket
Infrared Bulb 850W/240V 195mm Fits Trisk Hotspot
By
Fast Mover Tools
Get it by
Wed, 16th Apr
£54.99
Inc VAT
1
Add To Basket
Infrared Bulb, 1KW, 348mm, 240V, R7 End Fits FMT307
By
Fast Mover Tools
Get it by
Wed, 16th Apr
£55.99
Inc VAT
1
Add To Basket
5250 Lumen Rechargeable 360 Lantern
By
Unilite
Get it by
Wed, 23rd Apr
£159.99
Inc VAT
1
Add To Basket
LED100WS 20W COB LED Rechargeable Floodlight with Wireless Speakers & Power Bank
By
Sealey
Get it by
Thu, 17th Apr
£43.99
Inc VAT
1
Add To Basket
DCL074 18V XR Tool Connect Area Light (Body Only)
By
DeWalt
Get it by
Thu, 17th Apr
£229.99
Inc VAT
1
Add To Basket
Ecolite Road Lamp
By
ProSolve
Get it by
Tue, 22nd Apr
#BulkDiscount
£16.99
Inc VAT
1
Add To Basket
Road Lamp Battery 6V
By
ProSolve
Get it by
Tue, 22nd Apr
#BulkDiscount
£12.99
Inc VAT
1
Add To Basket
Laser Infrared Thermometer
By
ATP
Get it by
Thu, 17th Apr
£59.99
Inc VAT
1
Add To Basket
15W COB LED Portable Floodlight and Power Bank
By
Sealey
Get it by
Wed, 16th Apr
#ReducedPrice
£53.99
Inc VAT
£62.99
14% off
1
Add To Basket
TOWER 5 CONNECT Floodlight with Integrated Tripod 18V Bare Unit SCG036105C
By
SCANGRIP®
Get it by
Tue, 15th Apr
£269.99
Inc VAT
1
Add To Basket
Wireless Mini Flood Light
By
Draper
Get it by
Tue, 22nd Apr
£59.99
Inc VAT
1
Add To Basket
Slim Standing Floodlight 360 60W SMD LED
By
Sealey
Get it by
Wed, 16th Apr
From
£99.99
Inc VAT
Up to 16.5% off
View 2 Variants
15W COB LED Solar Powered Rechargeable Portable Floodlight
By
Sealey
Get it by
Wed, 16th Apr
£39.99
Inc VAT
1
Add To Basket
(2x3W) Led Up/Down Light, IP44 230V 6W
By
Netlighting
Get it by
Thu, 17th Apr
£45.99
Inc VAT
1
Add To Basket
India Satin Silver Led Outdoor Wall Light IP44
By
Netlighting
Get it by
Thu, 17th Apr
£101.99
Inc VAT
1
Add To Basket
Forca Cct Integrated Led Outdoor Emergency & Microwave Flush Light Gloss White, Opal IP65
By
Netlighting
Get it by
Thu, 17th Apr
£92.99
Inc VAT
1
Add To Basket
Lucca Integrated Led Outdoor Mini Wall Light Black IP65
By
Netlighting
Get it by
Thu, 17th Apr
£53.99
Inc VAT
1
Add To Basket
Forca Cct Integrated Led Outdoor Emergency Flush Light Gloss White, Opal IP65
By
Netlighting
Get it by
Thu, 17th Apr
£79.99
Inc VAT
1
Add To Basket
Forca Cct Integrated Led Outdoor & Step Dimming Flush Light Gloss White, Opal IP65
By
Netlighting
Get it by
Thu, 17th Apr
£72.99
Inc VAT
£75.99
3.5% off
1
Add To Basket
Beta 1 Light Outdoor Bollard Light Graphite IP54, E27
By
Netlighting
Get it by
Thu, 17th Apr
£143.99
Inc VAT
1
Add To Basket
Pillar 1 Light Outdoor Recessed Marine Grade Brushed Stainless Steel, Glass Ip65, Gu10
By
Netlighting
Get it by
Thu, 17th Apr
From
£54.99
Inc VAT
View 2 Variants
Beta 1 Light Outdoor Wall Light Graphite IP54, E27
By
Netlighting
Get it by
Thu, 17th Apr
£133.99
Inc VAT
1
Add To Basket
Outdoor Post - Black with Clear Diffuser
By
Netlighting
Get it by
Thu, 17th Apr
From
£121.99
Inc VAT
View 2 Variants
Outdoor Wall Lght, Black with Clear Diffuser
By
Netlighting
Get it by
Thu, 17th Apr
£103.99
Inc VAT
1
Add To Basket
Camber Outdoor Up Down Dimmable Wall Light Textured Black, IP44
By
Netlighting
Currently unavailable
£49.99
Inc VAT
1
Add To Basket
Palin Outdoor Up Down Wall Lamp Matt Black Paint & Clear Glass IP44
By
Netlighting
Currently unavailable
#BulkDiscount
£72.99
Inc VAT
1
Add To Basket
Forca CCT Integrated LED Outdoor Flush Light Gloss White, Opal Ip65
By
Netlighting
Get it by
Thu, 17th Apr
From
£41.99
Inc VAT
View 3 Variants
See more results