Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
GU10 Stainless Steel Downward Wall Light 7W LED Max, IP44
By Architectural Exterior
Order Code:
ZT2422019S
£22.99
each
Inc VAT (20%)
£183.92 minimum order value
8
Add to basket
Minimum order quantity: 8.
Get it by
Fri, 29th Nov
In Stock
GBP
183.92
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/gu10-stainless-steel-downward-wall-light-7w-led-max-ip44/p/ZT2422019S
Add to quotation
View all Outdoor Wall Lights
Description
GU10 Stainless Steel downward wall light 7W LED Max, IP44
Specifications
Specifications for GU10 Stainless Steel Downward Wall Light 7W LED Max, IP44
IP Rating
IP44
Product Type
Downward Wall Light
Lamp Type
LED
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome