Wireless Mini Flood Light

Wireless Mini Flood Light

Order Code: ZT2749099SCopy

£59.99 Inc VAT (20%)


Description

This wireless rechargeable mini flood light is highly durable and built to incorporate a 7W COB LED and 4W SMD LED producing a maximum of 670 Lumens. There are four brightness settings (spot, low flood, medium flood and high flood) offering between 120-670 Lumens. The compact design includes a magnetic back that can be used to mount the flood light. It also has a 180-degree rotating stand with a strong magnetic base, which can be used as a carry handle for ease of use and portability. The mini flood light can be charged directly using the supplied USB-C cable or via the Draper Wireless Charging Pad (Stock No. 65789 and 65793). IP65 dust and water resistance and IK07 durability rated.|1 x COB/SMD LED Wireless/USB Rechargeable Mini Flood Light, 7W, 120 Lumens1 x USB-C charging cable|Light type: 1 x COB LED and 1 x SMD LEDBrightness: 120-670 LumensWattage: 7W COB and 4W SMDPower source: Rechargeable 2.6Ah Li-ion battery (USB-C cable supplied)Run time: 2.5-10 hoursCharge time: 4 hoursRated IP65 and IK07Diameter: 32mmDimensions: H 97 x W 83 x D 39mm Weight: 220g

See full description
Specifications for Wireless Mini Flood Light
  • Weight
    220g
  • Diameter
    32mm
  • IK Rating
    IK07
  • Ingress Protection Rating (IP Rating)
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome