Beta 1 Light Outdoor Bollard Light Graphite IP54, E27 | Description: Add the Beta 1-Light Graphite Outdoor Bollard Light to your exterior for safety and beauty. It can be used light up an entrance or along a walkway for safe navigation. Its modern style and slim profile are ideal for a contemporary aesthetic. Enjoy brilliant light with the handsome bollard. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 65.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 15, Weight (kg) : 1.69, Bulb Included: No