Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Slim Standing Floodlight 360 60W SMD LED
By Sealey
Reset
Clear All
Ingress Protection R
Select
See all variants from
£121.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£121.99
Description
Description unavailable
Feature Attributes
Dimensions (W x D x H):
500 x 1500 mm
Power:
60 W
PIR Motion Sensor:
No
Lumen Output:
6600 Lumens
LED Type:
SMD
Energy Rating:
E
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome