Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
Road Lamp Battery 6V
By ProSolve
Order Code:
ZT2604675S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/road-lamp-battery-6v/p/ZT2604675S
Add to quotation
View all PIR Lights
Description
6V battery for ecolite road cone lamp.
Tags:
#BulkDiscount
Specifications
Specifications for Road Lamp Battery 6V
Product Type
Road Lamp Battery
Voltage
6V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome