Laser Infrared Thermometer

Laser Infrared Thermometer

Order Code: ZT2621914SCopy

£59.99 Inc VAT (20%)


Description

The AIR-801 is a compact easy-to-use infrared thermometer with Class II laser sighting, it is ideal for non-contact measurement of surface temperatures. Suitable for food preparation, plant & general maintenance, HVAC, transport & automotive, asphalt, health & safety, diesel and fleet maintenance.

-50° to 350°C x 0.1°
Measures °C or °F
Just point, pull the trigger and read the display
Class II laser to identify the centre point of the area being measured
Distance to spot size ratio is 13 to 1 at the focal point
Fixed emissivity at 0.95
Response time less than 500 milliseconds
25mm LCD display with backlight
Automatic data hold when trigger released
Mix/max memory
Auto power off after 20 seconds of no activity
Low battery indication
Backlight and laser can be user disabled
Impact-resistant ABS plastic case
Supplied with battery

See full description
Specifications for Laser Infrared Thermometer
  • Product Type
    Infrared Thermometer
  • Power Source
    Battery
  • Display Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome