0
1
2
3
4
5
6
7
8
9

Rechargeable COB LED Portable Work Light

Order Code: ZT1026109X

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

KLF010
Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.

Features and Benefits
• Eco friendly 10W COB LED equivalent to 100W halogen
• Steel stand and an adjustable head to light up out of reach areas
• Beam angle of 120°
• Aluminium die-cast alloy body with stainless steel external fixings and toughened glass
• Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptors

Technical Information
• Dimensions (H x W x D): 250 x 145 x 165mm.

See full description
Specifications for Rechargeable COB LED Portable Work Light
  • Lumens
    700Lumens
  • Overall Depth
    165mm
  • Light Type
    Floodlight
  • Sensor Type
    No Sensor
  • Power Source
    Rechargeable Battery
  • Ingress Protection Rating (IP Rating)
    IP65
  • Maximum Wattage
    100W
  • Voltage
    240V
    12V
  • Body Material
    Aluminium Die-cast Alloy
  • Overall Height
    250mm
  • Includes
    Universal International Plug Adaptor Set
    Steel Stand
    Car Adaptor
  • Overall Width
    145mm
  • Number of Bulbs
    1
  • Beam Angle
    120°
  • MFR Part No.
    KLF010
  • Bulb Type
    LED
  • Height
    250