India Satin Silver Led Outdoor Wall Light IP44

India Satin Silver Led Outdoor Wall Light IP44

Order Code: ZT3309607SCopy

£101.99 Inc VAT (20%)


Description

India Satin Silver LED Outdoor Wall Light IP44 | Description: This Stainless Steel 32 LED Outdoor Wall Light with Clear Polycarbonate Diffuser uses the latest LED technology to light your outdoor walls and garden to stunning effect. The sleek stainless steel fitting has square edges and a peaked top, as well as 32 energy saving LEDs around its base and inside a stylish cutaway, just below the top. It provides a bright and attractive strip of light and is IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 18, Projection: 14, No. of Lights: 32, Lamp Type: LED, Kelvin: 6000, Lumens: 160, Wattage (max) : 0.12, Weight (kg) : 0.6, Class: 1 (Earthed)

See full description
Specifications for India Satin Silver Led Outdoor Wall Light IP44
  • IP Rating
    IP44
  • Finish
    Satin Silver
  • Product Type
    Outdoor Wall Light
  • Class
    1 (Earthed)
  • Maximum Wattage
    0.12
  • No. of Lights
    32
  • Lamp Type
    LED
  • Height
    18cm
  • Colour Temperature
    6000
  • Weight
    0.6kg
  • Lumens
    160
  • Projection
    14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome