5250 Lumen Rechargeable 360 Lantern

Order Code: ZT2473648S

£159.99 Inc VAT (20%)


Description

The RL-5250 is an innovative SMD LED lantern with a powerful 5250 lumen output. The lantern has a multitude of settings, including operating at 360 ̊ which grants all round illumination and 180 ̊ for a directional beam. It can be operated with its rechargeable Li-ion battery, or directly into mains. It has a plethora of design features which include a hanging hook, stainless steel carry handle and battery/charging indicators. Keeping it safe is a strong nylon polymer construction and both an IK07 shock resistance and IP65 dust and water rating.

5250 lumen 50W 160 x SMD LEDs, 6500k
Dual Power - rechargeable battery and mains powered
360 ̊ and 180 ̊ Lighting modes
Ultra tough nylon polymer construction
Milky polycarbonate diffuser for even light dispersion
Stainless steel carry handle on the top
Concealed ultra tough hanging hook in the base
Screw hole in the base for attaching to tripods
IP65 dust & water proof
IK07 shock resistant
High power 11.1v 5200mAh Li-ion battery
Battery level and charging indicators
Mains 15V 1.5A multi-country charger/power lead included
Fast 3.5 hours charge time

See full description
Specifications for 5250 Lumen Rechargeable 360 Lantern
  • Voltage
    11.1V
  • Power
    50W
  • Product Type
    Lantern
  • Colour Temperature
    6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome