Scotch-Brite Autoscrubber Floor Pad 20" 50cm 5XPADS

Scotch-Brite Autoscrubber Floor Pad 20" 50cm 5XPADS

Order Code: ZT2428365SCopy

£103.99 Inc VAT (20%)
£109.995% off


Description

3M Scotch-Brite Autoscrubber Floor Pad 20" 50cm


The softness of the pad means that it won't scratch/damage protected
floors.


Open construction resists clogging and allows for easy cleaning.


Scrubs and cleans without dulling the finish. Open construction resists
clogging and is ideal for use on an autoscrubber and for coated surfaces.


Specifications


Center Hole Yes

Center Hole Diameter (Metric) 8.5 cm

Channel_Partner Online Retailer-Distributor

Colour Green/Orange, Green/Amber

Diameter (Metric) 500 mm

Machine Speed 150-1200 RPM

Material Non-Woven Polyester Fibre

Product Type Buffing Pads, Burnishing Pads

Recommended Surfaces Ceramic, Linoleum, Marble, Plastic, Terrazzo

Shape Round

Size 20 in

Surface Type Linoleum, Sheet Vinyl, VCT

Thickness (Metric) 25.4 mm

Typical Application Floor Scrubbing, Wet Cleaning


Pack of 5 Pads

See full description
Specifications for Scotch-Brite Autoscrubber Floor Pad 20" 50cm 5XPADS
  • Product Type
    Pads & Bonnets
  • Colour
    Green
  • Size
    50cm / 20"
  • Material
    Polyester Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome