0
1
2
3
4
5

DCL074 XR Tool Connect Area Light 18V Bare Unit DEWDCL074

Order Code: ZT1276469P

£219.99 Inc VAT (20%)


Description

The DEWALT DCL074 XR Tool Connect Area Light with 3 brightness settings, up to a maximum of 5000 lumens. It has a 360 beam pattern the precision engineered lens with 150 flutes delivers a bright even beam pattern to illuminate entire working space. Fitted with a robust roll cage for increased durability, designed to withstand tough job site environments. With the Tool Connect app, users can wirelessly power on and off the unit as well as customise settings such as the light intensity, alerts for low charge and set individual schedules for the day, time and intensity. There is also a tripod mount and hang hook, which allow for versatile positioning. IP54 rated for water and dust protection. Bare Unit, No Battery or Charger Supplied. Specification Light Output 1,500/3,200/5,000 lumens

See full description
Specifications for DCL074 XR Tool Connect Area Light 18V Bare Unit DEWDCL074
  • MFR Part No.
    DCL074-XJ
  • Head Type
    Fixed
  • Bulb Type
    LED
  • Voltage
    18V
  • Output
    5000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome