Forca Cct Integrated Led Outdoor Emergency Flush Light Gloss White, Opal IP65

Order Code: ZT3309677S

£103.99 Inc VAT (20%)


Description

Forca Cct Integrated LED Outdoor Emergency Flush Light Gloss White, Opal IP65 | Description: Using the latest in Colour Changing Technology (CCT) , each Forca can be 3000K, 4200K or 6500K by flicking the switch on the LED board to the desired colour temperature. The Forca is a functional bulkhead built to last, manufactured from polycarbonate, this fitting is suitable for both commercial and domestic applications. Featuring a screw lock design & IK08 rated, these fittings are sturdy and reliable; available in a choice of standard, emergency and sensor options. Range boasts a choice of bezel finishes & shapes. | Features: Finish: Opal, Gloss White, Material: Polycarbonate, IP Rating: IP65, Diameter (cm) : 30, Projection (cm) : 9, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 6500, 4200, 3000, Lumens: 1600

See full description
Specifications for Forca Cct Integrated Led Outdoor Emergency Flush Light Gloss White, Opal IP65
  • Diameter
    30cm
  • Lamp Type
    Integrated LED
  • Lumen Output
    1600
  • Finish
    Opal, Gloss White
  • Product Type
    Emergency Flush Light
  • Projection
    9cm
  • Number of Lights
    1
  • IP Rating
    IP65
  • Material
    Polycarbonate
  • Colour Temperature
    6500, 4200, 3000
    3000K, 4200K, 6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome